Stainless Steel Thru-Hull Standard Straight Barbed - 1-1/8in Inner Diameter
- Mfr # 66549-3
- Zoro # G909895520
product price:Â
$
36.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66549-3
- Zoro #
- G909895520
- UPC #
- 22697665492
- Country of Origin
- Thailand
Description
Stainless Steel Thru-Hull Standard Straight Barbed - 1-1/8in Inner Diameter. Polish your image with these beautiful, durable stainless steel fittings. Why specify plastic parts when these fittings will last the life of the boatRugged Stainless Construction: Cast from certified Enhanced 316 Stainless Steel alloy for strength and lifetime corrosion-resistance. All visible areas are polished to a mirror finish, then passivate each part for additional protection. Thick steel sidewalls withstand continual stress and hose flexing. Faster, Simpler Installation: Each Thru-Hull is available with a new silicone gasket. A channel under the flange holds a bead of sealant, making it easier to apply a trouble-free seal. All models have wrench flats or an end notch to hold as a gripping surface; one installer can tighten all connections from inside the hull. The barbed tail ends provide plenty of room to hold multiple clamps. Stainless Steel Straight Thru-Hulls, Barbed Standard Thread model has a full-length thread for thick hulls and easy tightening. Specifications: Hose size: inch 1-1/8in inner diameter. Flange Diameter: inch 2-1/4in. Thread O.D. outside diameter: inch 1-3/8in . Thread Length: inch 2-3/8in. Barb Length: inch 1-1/4in. Total Length: inch 3-7/8in. Install Hole Saw Size: inch 1-1/4in . Thread NPSM: inch 1in. Max Hull Thickness: inch 1-3/4inSteel Thru-Hull Connectors are designed for installation above the water line only
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.