Standard Series Rod Holder - 0° Black Insert

  • Mfr # 66364-7
  • Zoro # G602943252
product price: 
$
50.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66364-7
Zoro #
G602943252
UPC #
22697663641
Country of Origin
Thailand

Description

Stainless Steel Flush Mount Rod Holder, Standard Series
2" Diameter
7.5" Length
Attwood stainless steel rod holders meet the need for the finest in finish, function and durability.
  • Polished 316 grade stainless steel tube for corrosion-resistance
  • Gasket Provides water seal around flange
  • Optional, U.V. resistant, Cover Cap/Gasket closes tube when not in use
  • U.V. resistant polymer liner protects finish on rod or reel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews