Shop ATTWOOD
Create Account
Swivl-Eze Low Back Padded Flip Seat - Grey
- Mfr # 98395GY
- Zoro # G309895557
product price:Â
$
59.55
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
- 98395GY
- Zoro #
- G309895557
- UPC #
- -
- Country of Origin
- China
Description
Swivl-Eze Low Back Padded Flip Seat - Grey. This seat features a high-impact plastic frame and aluminum hinges. It is UV and mildew resistant with easy-to-clean vinyl and a standard seat hole mounting pattern. Specifications: Dimensions inch: 15in Wide x 16in depth x 16in height. Color: Grey. ABYC Code: B not to be used at the helm/driver position.
Documents & Resources