Shop AU-TOMOTIVE GOLD
Create Account
Ram Leather Key Fob, Black
- Mfr # KC1540.RAM
- Zoro # G624191426
product price:Â
$
28.59
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
- KC1540.RAM
- Zoro #
- G624191426
- UPC #
- -
- Country of Origin
- China
Description
Genuine leather and metal rectangular key fob with a luxurious look and feel. Horizontal design and layout. Precision laser etched logo. Features Holds plenty of keys. Easy to add or remove keys. Detailed with manufacturers logo. Steel rings for long wear. Specifications Color: Black. Dimension: 4.25 in x 2.12 in x 0.5 in. Weight: 0.06 lbs.