Shop AUDIOPIPE

APHC4550 3.5 in. Compression Diver with ABS Horn Combo

  • Mfr # APHC4550
  • Zoro # G704002475

product price: 
$
59.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APHC4550
Zoro #
G704002475
UPC #
784644227473
Country of Origin
China

Description

Features
  • 3.5" Compression Driver With Abs Horn Combo
  • 35 BT15Watts Power
  • Titanium Diaphram
  • 1.3" Kapon Voice Coil
  • 90Mm x 15Mm Ferrite Magnet
  • 12Oz Magnet - High Frequency Abs Horn
Specifications
  • Size: 3.5"
  • Watts: 70
  • Throat Size: 1.375"
  • Mounting Depth: 72 mm
  • Frequency Response: 1K-20KHZ
  • Sensitivity: 110dB ± 2Db
  • Impedance: 8 OHMS
  • Dimension: 6 L x 5.5 H x 5.5 W in.
  • Weight: 2.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.