APMCRO4060 Micro 4 Channel Amplifier 1000W Max

  • Mfr # APMCRO4060
  • Zoro # G204040571
product price: 
$
139.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APMCRO4060
Zoro #
G204040571
UPC #
784644418208
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • Class Automotive
  • 4 Channel
  • 140 Watts Max
  • Frequency response 20Hz 20kHz
Specifications
  • Watts: 1000W
  • Dimension: 9.5" L x 7.25 " H x 4" W
  • Weight: 2.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews