This item is Discontinued.

Audiopipe AUDIOP KIC80 8 in. Subwoofers with Box with 5 in. Tweeters KIC80

AUDIOP KIC80 8 in. Subwoofers with Box with 5 in. Tweeters (Discontinued)

  • Mfr # KIC80
  • Zoro # G503949780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIC80
Zoro #
G503949780
UPC #
804066801959
Country of Origin
China

Description

  • 8" Woofers (2 pcs.) with 1" Aluminum Voice Coil and 10 oz. Magnet.
  • 2" x 5" Piezo Tweeters (2 pcs.).
  • Carpet Finish.
  • Impedance: 4 Ohm.
  • Frequency Response: 45Hz-20KHz.
  • Sensitivity: 88dB (1W/ 1M).
  • Dimensions: 11-3/5" x 27-1/2" x 7-1/2".
  • Peak Power: 250 Watt.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    This item has been restricted from sale in the following states: CA

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.