This item is Discontinued.

Audiopipe Audiopipe TXXBDC212 12 in. Woofer 1500W Max 4 Ohm Dual Voice Coil TXXBDC212

This item is Discontinued.

Audiopipe

Audiopipe TXXBDC212 12 in. Woofer 1500W Max 4 Ohm Dual Voice Coil (Discontinued)

Mfr # TXXBDC212
Zoro # G903949779
UPC # 784644228821
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TXXBDC212
Zoro #
G903949779
UPC #
784644228821
Country of Origin
China

Description

Audiopipe 12 "Dual 4 Ohm Subwoofer - 1500 Watts Max Brand new Audiopipe 12" 750 watts RMS dual 4-ohm subwoofer! This is a high-performance subwoofer that features a 150-ounce double stacked magnet, 25-inch four-layer dual voice coil, powdered black paint aluminum basket, and pumps out 750 watts RMS power This subwoofer also has a large high-rolled surround to give you greater excursion and better low bass notes If you want it loud, this is the route to go! Specifications: Max Power: 1500 Watts RMS Power: 750 Watts Frequency Response: 20 - 900Hz Sensitivity: 88dB 25-Inch Four Layer Dual Voice Coil BASV Powdered Black Paint Aluminum Basket Patent Pipe Multi-Connect Terminal Impedance: Dual 4 Ohm 150 Ounce Magnet Mounting Depth: 7-5 / 16 "Mounting Width: 10-13 / 16" This listing is for one (1) TXX-BDC2-12 subwoofer

Features
  • Powdered Black Paint Aluminum Basket
  • Patent Pipe Multi-Connect Terminal
  • 25-Inch Four Layer Dual Voice Coil BASV
Specifications
  • Size: 12"
  • Max Power: 1500
  • Weight: 23.5 lbs
  • Dimension: 14.5" L x 14.5" H x 10" W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.