CSL6803R 6 x 8 in. Redline Speaker 3-Way; PP Electroplate Cone - 300W

  • Mfr # CSL6803R
  • Zoro # G904077969
product price: 
$
65.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSL6803R
Zoro #
G904077969
UPC #
-
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Lots of options in every category
  • High quality construction and modern designs
  • Superior quality performance and reliability
  • Competitive prices and value for money
  • 3-way injection cone with rubber edge
  • 40mm mylar midrange
Specifications
  • Impedance: 4 Ohm
  • Max Power: 300W
  • Size: 6"x8"
  • Dimension: 8.5" H x 4" W x 12.5" L
  • Weight: 4.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews