TSPP212D4 12 in. Woofer 1000W Max Dual 4 Ohm VC

  • Mfr # TSPP212D4
  • Zoro # G003771843
product price: 
$
82.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TSPP212D4
Zoro #
G003771843
UPC #
-
Country of Origin
China

Description

Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Features
  • Woofer 1000W Max Dual 4 Ohm VC
Specifications
  • Size: 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews