8914848 6.25 x 6.8 x 7.13 in. Red Cedar Bird House

  • Mfr # 8914848
  • Zoro # G003721060
product price: 
$
33.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8914848
Zoro #
G003721060
UPC #
47977012629
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Fully assembled and easy to hang with attached cable from small branches or hooks
  • Hole size is specific to wrens and prevents larger birds from entering
  • Features a heavy cable and screwed construction
  • Air ventilation gap at the top and drainage slots at bottom
Specifications
  • Height: 6.25 in.
  • Width: 6.8 in.
  • Length: 7.13 in.
  • Material: Red Cedar
  • Bird Type: Wrens/Chickadees
  • Color: Brown
  • Number of Compartments: 1
  • Hardware Included: Yes
  • Weather Resistant: No
  • Finish: Wood Built to birding specifications
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews