Shop AURA
Create Account
5011917 6 sq. ft. 12 x 12 in. Honey Teak Composite Balcony & Deck Tiles - Pack of 6
- Mfr # 5011917
- Zoro # G704075905
product price:Â
$
53.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5011917
- Zoro #
- G704075905
- UPC #
- 82867402012
- Country of Origin
- Canada
Description
Honey Teak Composite Balcony & Deck Tiles
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Compact and durable design
- High quality material that lasts longer
- Pack of 6
- Width: 12 in.
- Length: 12 in.
- Color: Honey Teak
- Material: Composite
- Coverage Area per Box: 6 sq. ft.
- Color: Brown
- Edge Type: Snap-On
- Thickness: 1 in.
- Country of Origin: Canada
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.