Acoustic Panel, Obsidian, 24 in W, 4 ft L, 2 in Thick, Black
Mfr # B224OBS
Zoro # G8197506
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
4 ft
Material
Obsidian
Color
Black
Standards
Flammability ASTM E84 Class I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B224OBS
Zoro #
G8197506
UPC #
094725265240
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
4 ft
Thickness
2 in
Length
48 in
Width
24 in
Height
2 in
Details
Item
Acoustic Panel
Material
Obsidian
Color
Black
Standards
Flammability ASTM E84 Class I
Coverage
8 sq ft
Includes
2 in x 24 in x 24 in Panel, Beveled Edge, Obsidian Fabric
Characteristics
Acoustically Absorptive Cloth Wrapped Compressed Fiberglass Panel with a Beveled Edge Suitable for Residential and Commercial Wall and Ceiling Applications
For Use With
Impaling Clips
Noise Reduction Coefficient
1.05
Mounting Hardware Included
AFN 2 Impaling Clips
Panel Shape
Straight
Resistance Properties
Fire Resistant
Fire Resistance Standards
ASTM E-84 Class A
Product Type
Acoustic Panel
Format
Panel
Coverage Area
8 sq ft
Description
Acoustic Panel, Width 24 in, Length 48 in, Thickness 2 in, Color Black, Material Obsidian, Coverage 8 sq ft, Standards Flammability ASTM E84 Class I, Includes 2 in x 24 in x 24 in Panel, Beveled Edge, Obsidian Fabric
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.