Shop AURALEX ACOUSTICS
See all product information
Create Account
Acoustic Barrier, Vinyl, 4 ft W, 10 ft L, 1/8 in Thick, Black
Mfr # J-10SHBL
Zoro # G8370573
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 ft
Overall Length
10 ft
Material
Vinyl
Color
Black
Standards
Flammability VB 304D SE/0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J-10SHBL
- Zoro #
- G8370573
- UPC #
- 818105003525
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 ft
- Overall Length
- 10 ft
- Thickness
- 1/8 in
- Length
- 10 ft
- Width
- 4 ft
- Wire Rope Length
- 10 ft
Details
- Item
- Acoustic Barrier
- Material
- Vinyl
- Color
- Black
- Standards
- Flammability VB 304D SE/0
- Application
- Mass Loaded Vinyl Sheet to Be Used As A Component In A Layered Wall Construction Where Attenuation of Structure Borne Sound is Desired
- Coverage
- 40 sq ft
- Includes
- 48 in x 120 in SheetBlok Sound Barrier
- Product Type
- Acoustic Barrier
- Panel Shape
- Straight
- Resistance Properties
- Fire Resistant
- Coverage Area
- 40 sq ft
- Format
- Roll
- Noise Reduction Coefficient
- 26
- Fire Resistance Standards
- Passes Test Mvss-302
Description
Acoustic Barrier, Width 4 ft, Length 10 ft, Thickness 1/8 in, Color Black, Material Vinyl, Coverage 40 sq ft, Standards Flammability VB 304D SE/0, Includes 48 in x 120 in SheetBlok Sound Barrier
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.