Shop AURALEX ACOUSTICS
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Acoustic Barrier, Vinyl, 4 ft W, 30 ft L, 1/8 in Thick, Black
Mfr # J-30SHBL
Zoro # G7802006
product price:Â
$
416.99
/ea
Key Features
Overall Width
4 ft
Overall Length
30 ft
Material
Vinyl
Color
Black
Standards
Flammability VB 304D SE/0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J-30SHBL
- Zoro #
- G7802006
- UPC #
- 818105003532
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 ft
- Overall Length
- 30 ft
- Thickness
- 1/8 in
- Length
- 30 ft
- Width
- 4 ft
- Wire Rope Length
- 30 ft
Details
- Item
- Acoustic Barrier
- Material
- Vinyl
- Color
- Black
- Standards
- Flammability VB 304D SE/0
- Coverage
- 120 sq ft
- Application
- Mass Loaded Vinyl Sheet to Be Used As A Component In A Layered Wall Construction Where Attenuation of Structure Borne Sound is Desired
- Includes
- 48 in x 360 in SheetBlok Sound Barrier
- Product Type
- Acoustic Barrier
- Fire Resistance Standards
- Passes Test Mvss-302
- Panel Shape
- Straight
- Resistance Properties
- Fire Resistant
- Coverage Area
- 120 sq ft
- Noise Reduction Coefficient
- 26
- Format
- Roll
Description
Acoustic Barrier, Width 4 ft, Length 30 ft, Thickness 1/8 in, Color Black, Material Vinyl, Coverage 120 sq ft, Standards Flammability VB 304D SE/0, Includes 48 in x 360 in SheetBlok Sound Barrier
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.