Shop AURORA

AURPK9-42 Premium Electric 9 L Gauge Guitar Strings Light; Pink

  • Mfr # AURPK9-42
  • Zoro # G503869477

product price: 
$
19.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AURPK9-42
Zoro #
G503869477
UPC #
896637001226
Country of Origin
China

Description

Strings by Aurora is proud to bring their line of colored guitar strings to guitarists throughout the world. Aurora produces top of the line guitar strings that combine tried and true winding methods with the latest technology producing the most brilliant and durable colors and coatings. We use top-grade materials, fabricated from our own rod, sealed with our patented enamel coatings, and precision wound. All processes are meticulously over-seen by our master craftsmen, drawing over 60 years experience. The result is a truly unique product that is available in a multitude of colored and clear coated sets that sound as good as they look.

Specifications
  • String Gauge: 9 L
  • Color: Pink
  • Dimensions: 5.25" H x 4.625" W x 0.375" D
  • Weight: 0.24 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.