10AS-G5pack 10 in. Granite Saucer - Pack of 5

  • Mfr # 10AS-G5pack
  • Zoro # G603983578
product price: 
$
25.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10AS-G5pack
Zoro #
G603983578
UPC #
857811008363
Country of Origin
China

Description

The Classic design of our planters and saucers make them a great element for decorative purposes. The color is molded throughout the resin and matches many different decors. Our planters are delivered without drainage holes but do have a press out hole or can be easily drilled. Lightweight and durable resin construction - weather resistant, made with over 90% recycled plastic.

The Austin Saucer collects excess water drainage and soil spillage from your flower pots. Protect your hardwood floors, carpets, decks, and furniture from those harmful water stains and rings plants often leave with our sturdy, re-usable plant saucers. The inner surface is flat for the pot or planter to rest evenly. The underside is ribbed to keep the saucer slightly above the flooring surface. Each saucer has a support grid to allow airflow so the floor contact area does not trap moisture under the saucer. Our saucers help keep plants moist longer and maintain a cleaner garden. Our Saucers are must-haves under potted plants.

Features
  • Austin Saucer collects excess water drainage and soil spillage from your flower pots
  • Protect your hardwood floors, carpets, decks, and furniture
  • Pack of 5
Specifications
  • Color: Granite
  • Outside Diameter: 10"
  • Bottom Diameter: 8.3"
  • Height: 1.8"
  • Weight: 1.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews