This item is Discontinued.

This item is Discontinued.
Austin-Taperly H14215 Rest-guard Bed Bug Mattress Cover - 15 in. Double (Discontinued)
Mfr #
H14215
Zoro #
G303784567
UPC # 676470142153
Country of Origin China
Category Mattress Covers and Pads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H14215
- Zoro #
- G303784567
- UPC #
- 676470142153
- Country of Origin
- China
Description
The Bed Bug Blocker design incorporates a 3-sided zipper operation with a re-enforced zipper liner which also comes with our unique bug blocker patch which is located at the end stop were the zipper closes, this provides added protection even if the zipper is left open by a few teeth for an effective barrier and peace of mind against Bed Bugs, dust-mites and allergens and is also 100% waterproof. Our fabric is also soft and smooth to the touch, which makes the covers very comfortable to sleep on.
3 Sided zipper design for easy installation and Removal, which fully-encases the Mattress or Box spring.
Designed with 100% cotton fluff fabric top for total comfort with a waterproof polyurethane backing which prevents all mattress stains and the transfer of moisture between the mattress and body.
Can be Machine washed at high temperature and tumble dried at a low heat setting.
Listed as a Class 1 medical device by Health Canada.
Proven protection against Bedwetting problems.
Breathable backing for Superior Comfort, which is both waterproof and moisture Absorbent.
Designed to fit most mattresses' including deep pillow-top beds.
5 Year N/A against defect in workmanship and materials.
Size: Double.
Dimension: 54" x 75" x 15".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.