Shop AUTEL

AUL-1SENSOR Dual Frequency 315-433 MHz Rubber Stem MX Sensor

  • Mfr # AUL-1SENSOR
  • Zoro # G704151715

product price: 
$
58.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AUL-1SENSOR
Zoro #
G704151715
UPC #
6937357203263
Country of Origin
China

Description

PRESS RELEASE: Exclusive press release valve provides the interchangeable rubber & metal valve stems easy removal and replacement by hand without a tool. 98% COVERAGE: Programmable 1-Sensor updates during installation for current coverage and service nearly every TPMS-equipped vehicle. MAX SIGNAL STRENGTH: Maximum sensor signal strength to program up to 16 sensors wirelessly including sensors already mounted on the wheel. QUALITY CONTROL: Tested & certified to meet SAE standards. Series numbers provide quality control ensuring only high quality parts are used and guaranteed defect-free. LOWER WEIGHT: 12g Lower MX-Sensor weight is significantly lighter than most sensors ensures greater security and stability for durable use. BATTERY RELIABILITY: Superior sensor battery power provides maximum sensor life, longer than most sensors ensuring greater replacement value. 1-SKU Lower INVENTORY: Both 315MHz + 433MHz frequencies combined in 1-Sensor head; save money with improved efficiency and reduced inventory.

Specifications
  • Weight: 2.45 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.