Shop AUTEL
Create Account
AULMSULTRA MaxiSYS Ultra Diagnostic Tablet with Advanced VCMI
- Mfr # AULMSULTRA
- Zoro # G404074475
product price:Â
$
6,144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AULMSULTRA
- Zoro #
- G404074475
- UPC #
- 849438004958
- Country of Origin
- China
Description
The MaxiSYS Ultra is Autel's most ambitious diagnostics tablet to date. featuring a 12.9-inch touchscreen Android-based tablet powered by an Octa-core processor (2.3GHz Quad +; 1.7GHz Quad). substantial 256GB built-in memory and features the MaxiFlash VCMI. a 5-in-1 communication and testing tool providing wireless vehicle communications between the vehicle and tablet and supporting the latest DoIP. D-PDU and Mega CAN vehicle communication protocols. The VCMI also functions as a 4-channel oscilloscope. waveform generator. multimeter and CanBUS tester. The Ultra offers the most advanced approach to vehicle diagnostics with its dynamic topology module mapping for supported vehicles combined with its Intelligent Diagnostics feature that guides the technician from code to repair to test with detailed repair information and illustrations. and Oscilloscope preset guides and tests and waveform library. The Ultra features a rechargeable Lithium battery proving 8 hours of continues use. a convenient docking station and front and rear cameras. FeaturesLarge 12.9'' Touchscreen / Android 7.0 / Octa-core ProcessorAdvanced VCMI 5-In-1 Device with Oscilloscope / New VCI ProtocolsSplit Screen Multi-Application Function / Dual Wi-Fi ConnectionTopology Mapping (supported vehicles) / Relevant Cases / Repair Assist and moreIncludes Docking Station. Cables. Scope Connectors. Carrying Case. 1YR Warranty & Software SubscriptionSpecificationsWeight: 32 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.