This item is Discontinued.
This item is Discontinued.
Body Bolt, 6-1.0 x 20 mm, 10 mm Head, GM, PK 10 (Discontinued)
Mfr #
DYN-6343
Zoro #
G5752279
UPC # 701845063433
Country of Origin China
Category Automotive Body Clips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYN-6343
- Zoro #
- G5752279
- UPC #
- 701845063433
- Country of Origin
- China
- Item
- Body Bolt,6-1.0X20mm,10mm Head,GM,PK10
- Head Type
- Indented Hex
- Finish
- Black Phosphate
- System of Measurement
- Metric
- Drive Type
- Hex
Description
Body Bolt,6-1.0X20mm,10mm Head,GM,PK10, Package Quantity 10