This item is Discontinued.
This item is Discontinued.
Body Bolt, 6-1.0 x 35 mm, 10 mm Head, GM, PK 10 (Discontinued)
Mfr #
DYN-6344
Zoro #
G5752260
UPC # 701845063440
Country of Origin China
Category Automotive Body Clips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYN-6344
- Zoro #
- G5752260
- UPC #
- 701845063440
- Country of Origin
- China
Dimensions
- Length
- 35mm
- Size
- 6-1.00 x 35mm
- Head Dia.
- 10mm
Details
- Item
- Body Bolt,6-1.0X35mm,10mm Head,GM,PK10
- Head Type
- Indented Hex
- Finish
- Black Phosphate
- System of Measurement
- Metric
- Drive Type
- Hex
Description
Body Bolt,6-1.0X35mm,10mm Head,GM,PK10, Package Quantity 10