This item is Discontinued.
This item is Discontinued.
Body Bolts, 6-1 x 35 mm, 10 mm Head, PK 3 (Discontinued)
Mfr #
DYN-6344RX
Zoro #
G5752181
UPC # 701845211728
Country of Origin China
Category Automotive Body Clips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYN-6344RX
- Zoro #
- G5752181
- UPC #
- 701845211728
- Country of Origin
- China
- Item
- Body Bolts,6-1X35mm,10mm Head,PK3
- Head Type
- Indented Hex
- Finish
- Black Phosphate
- System of Measurement
- Metric
- Drive Type
- Hex
Description
Body Bolts,6-1X35mm,10mm Head,PK3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.