54009 9 ft. U-Shape Door Seal Kit

  • Mfr # 54009
  • Zoro # G904025861
product price: 
$
69.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54009
Zoro #
G904025861
UPC #
763636540097
Country of Origin
China

Description

ProSeal Garage Door Bottom Seals Kits are made of durable weather resistant PVC. The high quality vinyl remains flexible at extreme low temperatures, providing a tight seal for your garage door. ProSeal locks out the elements by conforming to the shape of your garage floor. The kit includes Door Seal, Track and Mounting Hardware. Helps save energy, by keeping your garage warmer during the winter and cooler during the summer.
Dimensions:
  • Length: 9 feet
  • Height: 2 inches
  • Width: 1.5 inches
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews