Auto Dolly, Steel, 12 W x 16 L in.
Mfr # M998002-i
Zoro # G3656064
product price:Â $86.29
/ea
Free Shipping & Returns
Key Features
Load Capacity
1500 lb.
Color
Red
Type
Standard Duty
Material
Steel
Overall Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M998002-i
Zoro #
G3656064
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
16 in
Overall Width
12 in
Overall Height
4 in
Size
12 in W x16 in L x 4 in H
Length
16"
Width
12"
Tire Size
1 11/16 in x 2 in
Dimensions
12 in x 16 in x 3 in
Details
Load Capacity
1500 lb.
Color
Red
Type
Standard Duty
Material
Steel
Frame Material
Steel
Features
Mar-Resistant Polyolefin Wheel That Also Features A Crown Profile, Allows One Person To Move A Vehicle In Any Direction
Finish
Powder Coated
Used For
Material Handling Dolly for moving Auto, Material, Machines
Item
Auto Dolly
Lifting Capacity
1,500 lb
For Use With
Automobiles, Trucks, Boats, Trailers, Lawn Mowers, Jet Skis, Motorcycles, Airplanes, And Most Heavy Vehicles
Includes
(1) Auto Dolly
Number of Casters
4
Frame Finish
Powder Coated
Description
Auto Dolly, Lifting Capacity 1,500 lb, 12 in x 16 in x 3 in, Tire Size 1 11/16 in x 2 in, Steel, Color Red, Frame Finish Powder Coated, Number of Casters 4, Overall Height 4 in, Overall Length 16 in, Overall Width 12 in, Type Standard Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.