Auto Dolly, Steel, 16 L x 8 W In., PK2
Mfr # M998100
Zoro # G7625125
product price:Â $85.49
/pk 2, $42.75/ea
Free Shipping & Returns
Key Features
Load Capacity
3000 lb.
Material
Steel
Color
Red
Type
Standard Duty
Length
16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M998100
Zoro #
G7625125
UPC #
-
Country of Origin
United States
Dimensions
Length
16"
Overall Length
16 in
Overall Width
8 in
Width
8"
Size
8W x 16L x 4 in H
Tire Size
1 11/16 in x 2 in
Dimensions
8 in x 16 in x 3 in
Overall Height
4 in
Details
Item
Auto Dolly
Load Capacity
3000 lb.
Material
Steel
Color
Red
Type
Standard Duty
Includes
(2) Auto Dolly
Frame Material
Steel
Features
Mar-Resistant Polyolefin Wheel That Also Features A Crown Profile, Allows One Person To Move A Vehicle In Any Direction
Lifting Capacity
3,000 lb
Finish
Powder Coated
Used For
The Auto Dolly 8 in x 16 in standard duty red powder coated dolly is great for moving cars, trucks, boats, and more! Each dolly has a weight rating of 1500 lbs. (3,000 lbs total).
For Use With
Automobiles, Trucks, Boats, Trailers, Lawn Mowers, Jet Skis, Motorcycles, Airplanes, And Most Heavy Vehicles
Caster Material
Polyolefin
Frame Finish
Powder Coated
Number of Casters
4
Description
Auto Dolly, Lifting Capacity 3,000 lb, 8 in x 16 in x 3 in, Tire Size 1 11/16 in x 2 in, Steel, Caster Material Polyolefin, Color Red, Frame Finish Powder Coated, Number of Casters 4, Overall Height 4 in, Overall Length 16 in, Overall Width 8 in, Type Standard Duty, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.