3780 Sport Comp Tachometer 3.74 In. 8 Rpm
- Mfr # A48-3780
- Zoro # G904026707
product price:Â
$
349.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A48-3780
- Zoro #
- G904026707
- UPC #
- 46074037801
- Country of Origin
- China
Description
Features
- Gauge Style - Auto Meter Sport-Comp
- Tachometer Usage - Standard
- Gauge Series - Analog
- Gauge Range - 0-8,000 rpm
- Gauge Size - 3 3/4 in. diameter
- Gauge Size - 95.25 mm. diameter
- Sweep - 270 degree sweep
- Tachometer Installation - Universal
- Gauge Face Color - Black
- Gauge Number Color - White
- Pointer Color - Red
- Bezel Finish - Silver
- Gauge Type - Tachometer
- Footnotes - 1 - Operates on 4, 6, or 8-cylinder engines with points, electronic, and most 12 V high-performance racing ignitions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.