Front Shaft Axle Joint for Rh Ford 2005-2012 F-250-F550 Super Duty

  • Mfr # AU1603870
  • Zoro # G904016241
product price: 
$
379.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AU1603870
Zoro #
G904016241
UPC #
780997917719
Country of Origin
China

Description

Spicer Drivetrain Products front axle shafts feature an increased U-joint size that provides 25 percent higher yield strength than original U-joints. They offer unparalleled strength and longer life-the outer stub is re-engineered for added strength; improved snap ring retention reduces shock load failures; and material has been removed from the body and added to the yoke ears (to equalize deflection through the yoke and reduce bearing cap spinning). The axles are made from durable steel, with a micro-alloy improving their strength and a statistically controlled heat treatment ensuring proper hardness.

Features
  • Front Shaft Axle Joint
  • Assembled with U-joint, hub seal, tube seal, outer stub axle shaft, and inner axle shaft
  • Uses u-joint size SPL70-4X (1550 series), greaseable
  • 35 Spline outer stub shaft
  • 35 Spline inner axle shaft
  • Most recent batches have been machined to accept full circle clips
Compatibility:
  • Rh Ford 2005-2012 F-250-F550 Super Duty
Specifications
  • Weight: 18.59 lbs

Restrictions

Ratings & reviews