AP5263 Platinum Spark Plug; Pack - 4
- Mfr # A77-AP5263
- Zoro # G103952197
product price:Â
$
49.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A77-AP5263
- Zoro #
- G103952197
- UPC #
- -
- Country of Origin
- China
Description
Features
- OE Approved
- Platinum ball on center electrode minimizes gap erosion for longer life and resists wear to help maintain gap size
- Proprietary Platinum Ball Welding Process provides consistent point of contact for better adhesion
- Optimizes engine performance with greater fuel economy
- Product Type - Spark Plug
- Material - Copper Core, Long Shell Design, Platinum
- Heat Range Chart Location - E18
- Hex - 5/8 in.
- Reach - 1 in.
- Resistor/Non-Resistor/Suppressor - Suppressor
- Seat - Tapered
- Thread Diameter - 14 mm.
- Tip - Power
- Pack - 4
- Applications Where Used - Buick, Buick Truck, Cadillac, Cadillac Truck, Chevrolet, Chevrolet/Gmc Truck, Chrysler, Chrysler Truck, Dodge, Dodge Truck, Fisker, GMC Truck, Hummer, Isuzu Truck, Jeep Truck, Oldsmobile, Oldsmobile Truck, Pontiac, Pontiac Truck, Saab, Saab Truck, Saturn, Saturn Truck, Srt, Suzuki Truck, Volvo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.