492 12 Inch Stainless Steel Door Loom -1 Pair
- Mfr # 492
- Zoro # G203992147
product price:Â
$
89.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 492
- Zoro #
- G203992147
- UPC #
- 802269036598
- Country of Origin
- China
Description
Hide Those Wires! Keep It Clean Billet Door Loom Kits hides those unsightly wires that run through your your vehicle. Ideal for door jams, trunks, hoods, or anywhere you need to run wires that are visible. The Billet Door Loom includes a pair of heavy-duty Non-Stick lined stainless steel braided hoses, jam nuts and billet aluminum hardware that resists rust for a lifetime of beauty. Custom made to ensure easy installation.
Available in longer 18" lengths that are ideal for lambo doors, and vehicles with power windows as it lets you route the wire inside the door to avoid window tracks and lock rods.
Material: Aluminum.
Hose: 1/2" (13mm).
Hose Length: 7.25" (18.4cm).
Hose Lining: Non-Stick.
Hose Exterior: SS Brainding.
Mounting Hole: 3/4" (19mm).
Hardware: Included.
Hides and protects door wiring.
Eliminate Wire Clutter.
Detailed Instructions.
Toll Free Tech Support.
Available in longer 18" lengths that are ideal for lambo doors, and vehicles with power windows as it lets you route the wire inside the door to avoid window tracks and lock rods.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.