Shop AUTOLOC POWER ACCESSORIES
Create Account
AUTFRHEAD Universal Frenched Headlight KitPair
- Mfr # 9634
- Zoro # G004068492
product price:Â
$
400.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9634
- Zoro #
- G004068492
- UPC #
- 802269135680
- Country of Origin
- China
Description
Features
- Product Type - Universal Frenched Headlight Kit
- Headlight Size - 7 in.
- Adjustable Design - Yes - 3 Axis
- Headlight Rings - Included
- Construction - Solid one-piece
- Material - Metal
- Dimension - 9.5 x 7.5 x 18.5 in.
- Item Weight - 7.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.