This item is Discontinued.

This item is Discontinued.
DIN Rail Ring Lug Terminal Block w/A Width Of 7.2mm, Rated 17.5 Amp, 600 Volt, 100PK (Discontinued)
Specifications
Product Information
- MFR #
- ASI271002
- Zoro #
- G915656580
- UPC #
- 813101029081
- Country of Origin
- China
Details
- Item
- Terminal Block
- Mounting Type
- DIN
- Housing Color
- Beige
Description
ASI271002,type ASIST-1.5 is a ring terminal block that is 7.2 mm wide and is a single level feed thru Ring Lug terminal block. This ring terminal block features both flat and lock washers that are used to insure maximum surface connection and locking screws to prevent loosening. The DIN rail ring terminal blocks have been designed to mount on standard din rail and accept wire equipped with Ring or Spade Terminals. The screws on this ring terminal block are M3 size and are nickel plated to insure better corrosion resistance. This is UL recognized at 20 Amp,600 Volt.
- Ring Terminal Block
- 7.2mm Width
- Single Level Feed Thru
- UL Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.