This item is Discontinued.

Autonics 75x25mm Scaling Panel Meter M4V

This item is Discontinued.

Autonics

75x25mm Scaling Panel Meter (Discontinued)

Mfr # M4V
Zoro # G4243547
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M4V
Zoro #
G4243547
UPC #
-
Country of Origin
Korea, Republic of
Item
Digital Panel Meter
Type
DC Scaling
Input Range
0 to 2 V DC0 to 10V DC1 to 5V DC0 to1mA DC 4 to 20mA DC
Accuracy
+/-2% of Reading +/- 1 Digit
Display Span
-1999 ~ 9999
Display
Red LED Display
Display Digits
3-1/2
Connector Type
Screw Terminal
Style
M4V Series
Power Required
12 - 24 V DC
Footnotes
9, 16
Fits
3/64 DIN
Excitation
No
NEMA Rating
NEMA 4X (Front Panel Only)
Includes
Mounting Brackets
Mounting
Bracket
Panel Meter Type
Scaling Panel Meter
Series
M4V
Standards
EAC, RoHS
Number of Display Digits
4
DC Voltage Input - Minimum
11 V DC
DC Voltage Input - Maximum
36 V AC
Includes Mounting Hardware
Included
AC Voltage Input - Minimum
12 V AC
Terminal Connection Type
Screw Clamp
Display Span - Maximum
9,999
Digital Display Screen Color
Red
Digital Display Screen Type
LED
Parameters Measured
AC Voltage, DC Voltage
Product Type
Digital Panel Meter
AC Voltage Input - Maximum
240 V AC
NEMA Enclosure Rating
4X
Display Span - Minimum
-999

Dimensions

Depth
4.2 in
Manufacturers Warranty Length
3 yr
Cutout DIN Size
3/64
Cutout Width
2 61/64 in
Cutout Height
63/64 in
Overall Depth
4.2 in

Description

Digital Panel Meter, DC Scaling, Input Range 0 to 2 V DC0 to 10V DC1 to 5V DC0 to1mA DC 4 to 20mA DC, Accuracy +/-2 Percent of Reading +/- 1 Digit, Display Span -1999 ~ 9999, Display Digits 3-1/2, Red LED Display Display, No Excitation, Fits 3/64 DIN, Connector Type Screw Terminal, Power Required 12 - 24 V DC, NEMA 4X Front Panel NEMA Rating, Depth 4.2 in, Mounting Bracket, Style M4V Series, Includes Mounting Brackets, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.