This item is Discontinued.

Autonics Extension Cordset, 4 Pin, Receptacle C1D4-2

This item is Discontinued.

Autonics

Extension Cordset, 4 Pin, Receptacle (Discontinued)

Mfr # C1D4-2
Zoro # G5678382
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1D4-2
Zoro #
G5678382
UPC #
-
Country of Origin
Korea, Republic of
Item
Extension Cordset
Jacket Material
PVC
End 1 Number of Pins
4
End 2 Number of Pins
4
Jacket Color
Black
Cable Jacket Material
PVC
Cable Jacket Color
Black
IP Rating
IP67
Max. Amps
3
Maximum Operating Temperature
176 Degrees F
Number of Conductors
3
End 2 Keyway
Single
Temp. Range
-22 Degrees to 176 Degrees F
End 1 Connection Type
M12
End 1 Gender and Plug End
Female Straight
End 2 Thread
M12
End 2 Connection Type
M12
End 1 Keyway
Single
End 1 Thread
M12
End 2 Gender and Plug End
Male Straight
NEMA Rating
6P
Standards
CE
Number of Pins
8
Features
PVC Jacket Material
For Use With
Proximity Sensors
End 2 Number of Keyways
1
End 1 Number of Keyways
1
End 1 Mounting Orientation
Straight
Cordset Type
Double-Ended
End 2 Gender
Female
End 1 Gender
Male
End 2 Mounting Orientation
Straight
Number of Wires
3
Minimum Operating Temperature
-22 Degrees F

Dimensions

Wire Size
0.08mm
Cable Length
2m

Description

Extension Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M12, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 3 A, Wire Size 0.08mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP67, Standards CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.