This item is Discontinued.

Autonics LCD Counter/Totalizer, Digital8 LA8N-BF

This item is Discontinued.

Autonics

LCD Counter/Totalizer, Digital8 (Discontinued)

Mfr # LA8N-BF
Zoro # G7526635
Country of Origin Multiple
Category Counters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LA8N-BF
Zoro #
G7526635
UPC #
-
Country of Origin
Multiple
Item
Electronic Counter
Mounting
Panel
Reset Type
Front Panel Key or Remote
Display
LCD
Number of Digits
8
Min. On/Off Pulse
50 msec
IP Rating
IP66
Scaler
No
Power Required
Lithium Battery
Output
None
Max. Counts per Second
20
Interface
None
Series
LA8N
Fits
Standard 1/32 DIN Panel Cutout
Input Signal
0 to 2V AC/0 to 2.4V DC (Low) or 24 to 240V AC/6 to 240V DC (High)
Standards
CE Approved, cRUus, EAC, RoHS, UKCA
Connector Type
Screw Terminal
Power Rating
Battery Powered
Fits Panel Cut Out
1/32 in DIN
Counts
99999999
Input Voltage
0 to 2V AC/0 to 2.4V DC; 24 to 240V AC/6 to 240V DC (High)
Output Type
NPN Open Collector
Mounting Style
Panel
Counter Display Type
LCD
Power Source
Battery
Terminal Connection Type
Terminal Block
Counts per Second - Maximum
20
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Height
1 in
Width
2 in
Depth
2.28 in
Length
48mm
Overall Depth
2 3/8 in
Overall Height
1 in
Overall Width
2 in

Description

Electronic Counter, Number of Digits 8, LCD Display, Max. Counts per Second 20, Input Signal 0 to 2V AC/0 to 2.4V DC (Low) or 24 to 240V AC/6 to 240V DC (High), Output Rating Not Applicable, Output None, Mounting Panel, Height 1 in, Depth 2.28 in, Width 2 in, Series LA8N, Scaler No, Power Required Lithium Battery, Min. On/Off Pulse 50 msec, Reset Type Front Panel Key or Remote, Interface None, Connector Type Screw Terminal, Standards CE Approved, cRUus, EAC, RoHS, UKCA, IP Rating IP66

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.