Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Autonics Proximity Sensor, Inductive, 18 mm, Round PR18-5DN

Proximity Sensor, Inductive, 18 mm, Round (Discontinued)

  • Mfr # PR18-5DN
  • Zoro # G5641307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR18-5DN
Zoro #
G5641307
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48 mm
Proximity Sensor Diameter
18 mm
Length (Straight Wireway)
48 mm
Overall Diameter
18 mm
Cable Length
2 m
Overall Height
48 mm

Details

Item
Inductive Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
3 Wire NPN
Output Mode
NO
Max. Detecting Distance
5 mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
500 Hz
Case Material
Nickel Plated Brass with Plastic Face
Max. Current Load
200mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
IP67
Standards
CCC, CE, EAC, RoHS, UKCA
Electrical Connection
Bare Wire
Operating Temperature - Maximum
158 Degrees F
AC Voltage Rating
Not Rated
Output Circuit Contact Form
NO
Switching Frequency
500 Hz
Output Circuit Type
NPN
Body Material
Brass
Includes Indicator Lights
No Indicator Lights Included
DC Voltage Rating
12-24V DC
Electrical Installation Type
Prewired Cable
Operating Temperature - Minimum
-13 Degrees F
Sensing Method
Inductive
Style
Cylindrical
Series
PR
Load Current - Maximum
200 mA
Output Circuit Number of Wires
3
Sensing Distance - Maximum
5 mm
Body Finish
Nickel Plated
Sensing Face Shielding
Shielded

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating IP67, Case Material Nickel Plated Brass with Plastic Face, Length 48 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Standards CCC, CE, EAC, RoHS, UKCA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.