Autonics
Time Dlay Rlay, 24 to 240VAC/24 to 240VDC
- Zoro #: G5746727
- Mfr #: LE3SB
Tap to zoom
Hover or click to zoom
$85.89
- Item - Relay: Multi-Function Timing Relay
- Function - Timing Relay: Flicker, Integration Time, Interval Delay, Off Delay, On Delay, One Shot Out, One Shot Out Flicker, Signal Start Flicker Interval, Signal Start On Delay
- Coil Volts: 24 to 240V AC/24 to 240V DC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $85.89
Autonics #LE3SB Specifications
- Zoro #: G5746727
- Mfr #: LE3SB
- Item - Relay: Multi-Function Timing Relay
- Function - Timing Relay: Flicker, Integration Time, Interval Delay, Off Delay, On Delay, One Shot Out, One Shot Out Flicker, Signal Start Flicker Interval, Signal Start On Delay
- Coil Volts: 24 to 240V AC/24 to 240V DC
- AC Contact Rating - Relay: 3A @ 250V
- Base Type - Plug In Relay: Octal
- Number of Pins - Relay: 8
- Mounting - Relay: Plug In, Through Panel
- Adjustment Method - Timer: Push Button
- Contact Form - Relay: DPDT, SPDT
- Min. Time Setting - Timer: 0.01 sec
- Power Consumption - Relay: 2.0 W, 4.3 VA
- Max. Time Setting - Timer: 416 day 6 hr
- Pins: 8
- Electrical Connection: Socket
- Hz: 50/60
- Coil Rating: 5VA
- Function: On Delay, Interval Delay, Signal Start on Delay,Flicker, Signal Start Flicker Interval, One Shot Out Flicker, OFF Delay, One Shot Out, Integration Time
- Body Depth - Relay: 1.89 in
- Contact Amp Rating (Resistive): 3A
- Body Width - Relay: 1.89 in
- Status Indicator: LCD
- Number of Functions: 9
- Overall Height - Relay: 2.91 in
- Adjustment Method: Push Button
- Socket: 1EGP3, 1EGP5, 5X852
- Body Height - Relay: 2.09 in
- Hz - Electrical: 50 Hz, 60 Hz
- Standards: CE, cULus
- Operating Functions: 1, 2, 4, 5, 9, + 4 Others
- Contact Form: DPDT/SPDT
- Contact Material: Silver Alloy
- Base Type: Octal
- Socket Code: A
- Min. Time Setting: 0.01 sec.
- Mounting: Plug In or Panel
- Item: Multi-Function Time Delay Relay
- Max. Time Setting: 9990 hr.
- Timing Relay Functionality: Flicker, Integration Time, Interval Delay, Off Delay, On Delay, One Shot
- Country of Origin (subject to change): Korea, Republic of
Description
Multi-Function Time Delay Relay, Function - Timing Relay Flicker, Integration Time, Interval Delay, Off Delay, On Delay, One Shot Out, One Shot Out Flicker, Signal Start Flicker Interval, Signal Start On Delay, Coil Volts 24 to 240V AC/24 to 240V DC, AC Contact Rating - Relay 3A @ 250V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Through Panel, Contact Form - Relay DPDT, SPDT, Power Consumption - Relay 2.0 W, 4.3 VA, Adjustment Method - Timer Push Button
Reviews of Autonics #LE3SB
Explore more
- Autonics Time Dlay Rlay, 24 to 240VAC/24 to 240VDC LE3SA
- Autonics Time Dlay Rlay, 24 to 240VAC/24 to 240VDC LE4S
- Autonics Time Dlay Rlay, 24 to 240VAC/24 to 240VDC LE3S
- Autonics LCD Digital Counter/Totalizer, 24-240VAC LE8N-BF
- Autonics Time Dlay Rlay, 24 to 240VAC/24 to 240VDC LE4SA
- Amp 7012L8FN=RLY NAV ON 2P 115VAC 1-1423158-3
- Amp 7032CEE=RLY STD DBH 2P 480V 1-1423183-1
- Amp SSC12BCA 1-1437471-3
- Amp 7012OIT=RLY STD ON 2P 24VDC 6 5-1437446-7
- Amp SSFR90A=UNIV. TIMER 120V 1423167-2
- Amp E7022PA004=RLY NUC OFF 2P 125 1423171-2
- Autonics Time Delay Relays