This item is Discontinued.

Autotec Autotek AYA-1100.2 1100 watts Alloy Series 2 Channel Class AB Amplifier AYA-1100.2

This item is Discontinued.

Autotec

Autotek AYA-1100.2 1100 watts Alloy Series 2 Channel Class AB Amplifier (Discontinued)

Mfr # AYA-1100.2
Zoro # G504053899
UPC # 806576231493
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AYA-1100.2
Zoro #
G504053899
UPC #
806576231493
Country of Origin
China

Description

Be cool and stay cool with the Autotek Alloy Series 1,100 Watt 2-Channel Class AB Amp! Featuring a compact design while staying cool, the Alloy Series delivers unrivaled clarity to subwoofers and speakers. Included with built-in electronic crossovers and high-level inputs, Autotek Alloy models easily tie into OEM (factory) audio systems that do not offer RCA output as well as ones that do. Easy, under-seat self-installation will have you enjoying Alloy levels of clarity in no time. This Alloy 2-channel amp can be used in stereo, bridged mono or stereo/bridged mono modes simultaneously.

Maximum low voltage signal from the source unit comes into the amplifier through a low voltage circuit which delivers minimal distortion through the amplification process. Quick Thermal Dispersion Technology assures additional mass in the aluminum heat sink keeps the amplifier running cool with nearly undetectable distortions during normal music listening.

Features
  • 1,100 watts max
  • 35 watts x 2 at 2 ohms
  • 30 watts x 2 at 4 ohms
  • 60 watts x 1 at 4 ohms mono bridged
  • Operation modes- Stereo, bridged mono or stereo/bridged mono simultaneously
  • Bass boost 0/+6/+12 dB
  • Built-in electronic crossovers
  • Variable electronic 12 dB per octave
  • 0.2 to 9 volt variable voltage
  • Pro-Fi(TM) High Speed MOSFET components maximize power efficiency while improving sound quality and minimizing distortion
  • High-energy PWM (Pulse Width Modulated) power supply delivers power with minimal impact on the electrical system
  • RCA inputs provide the highest sound quality connection quality RCA materials helps prevent interference and minimize distortion in the signal path
  • High-level inputs easily tie into OEM audio systems that do not offerRCA output to maximize aftermarket amplifier power
  • Nickel-plated brass connection with terminals allow for secure connection while resisting corrosion
  • Screw down connectors
  • 4 gauge 12-volt/ground power terminal
  • Accepts 12 gauge speaker wire
  • Requires 20 amp fusing
Includes:
  • Window sticker
Specifications
  • Frequency Response: 10 Hz to 22 kHz
  • Height: 2.4 in.
  • Length&#

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews