
TOYOTA HOOD INSULATION CLIP 25MM HD DIA., PK/15, 15PK
Mfr # 19729
Zoro # G912306136
product price:Â $14.65
/pk 15, $0.98/eaKey Features
Type
Single Head
Material
Nylon
Color
Black
Stem Length
10 mm
Bottom Head Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
19729
Zoro #
G912306136
UPC #
-
Country of Origin
China
Dimensions
Stem Length
10 mm
Bottom Head Diameter
25 mm
Details
Type
Single Head
Material
Nylon
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.