Shop AV STEEL
Create Account
Laminate Flooring Tools, Heavy Pull Bar, 40 Spacers, 33mm Double-Faced Mallet, 45pcs
- Mfr # AV-140200
- Zoro # G023553726
product price:Â
$
39.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AV-140200
- Zoro #
- G023553726
- UPC #
- 198715899399
- Country of Origin
- China
Description
The AV Steel 45-Piece laminate flooring installation kit includes a heavy pull bar, solid tapping block with handle, 40 spacers, 33mm double-faced mallet, contour gauge, and 16ft tape measure for laminate, vinyl plank (LVP), and hardwood floors. This vinyl plank flooring installation kit also works perfectly as a complete set of laminate flooring tools, making it a versatile flooring installation kit for any project. The double-faced mallet features a non-slip rubber grip that reduces vibration while working with the tapping block and pull bar to close gaps and lock planks in place. The compact lvp tapping block with handle (7-5/8" x 2-1/2") ensures tight end joints and keeps your hands safe during use, while the multi-edge design allows precise, damage-free tapping from ends and sides. The heavy flooring pull bar is crafted from thick 6mm steel with a 15" heavy-duty construction for long service life, featuring a T-shape head that prevents damage to plank tongues and a beveled edge that pries into tight spaces, providing extra leverage for locking final rows near walls and corners. Includes 40 spacers to maintain consistent expansion gaps for a clean, professional finish, plus a contour gauge that takes the complexity out of custom cuts for irregular surfaces around pipes and door frames, and a 16ft tape measure for accurate layout and measuring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.