Snow Removal Tool, Snow Roof Rake, 15 1/2 foot Pole, 12 foot Snow Slide, Heavy Duty

  • Mfr # AVA750

  • Zoro # G315733850


original price:  $227.99 , new price: $214.99 , 5 percent off
new price:  $214.99
/ea
Free Shipping & Returns

Key Features

Blade Width
12"
Handle Length
15 1/2' Pole
Color
Blue
Application
Snow
Length
15'
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AVA750
Zoro #
G315733850
UPC #
637015007504
Country of Origin
United States

Dimensions

Blade Width
12"
Handle Length
15 1/2' Pole
Length
15'
Slide Size
17" x 12'
Wheel Size
3.0"

Details

Color
Blue
Application
Snow
Features
Vinyl-coated Polyester Slide

Description

Snow Removal Tool, Snow Roof Rake, 15 1/2 foot Pole, 12 foot Snow Slide, Heavy Duty


  • Best roof snow removal tool on the market
  • Clears snow from roofs faster and easier than a rake
  • Features a quick snap-together assembly
  • Comes with four lightweight fiberglass handle sections to form a 151⁄2’ pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.