This item is Discontinued.

Avanti 18 cu. ft. Apartment Size Refrigerator, White FF18D0W-4

This item is Discontinued.

Avanti

18 cu. ft. Apartment Size Refrigerator, White (Discontinued)

Mfr # FF18D0W-4
Zoro # G708391278
UPC # 79841180448
Country of Origin Thailand
Category Refrigerators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FF18D0W-4
Zoro #
G708391278
UPC #
79841180448
Country of Origin
Thailand

Dimensions

Width
31.25
Overall Height
66.5
Cord Length
29.5

Details

Color
White
Voltage
110V
Construction Material
Metal, Plastic
Item
Frost-Free Refrigerator

Description

This 18.0 cu. ft. white refrigerator from Avanti is ideal for your apartment, condominium, game room, or vacation home, saving space with reversible two-door construction for easy access. Keep your favorite food and beverages cool and fresh as the unit's FROST-FREE defrost system consistently chills air from top to bottom - even when family members browse for food items - and store frozen food in bulk in the spacious top-mounted freezer. Adjustable leveling legs reduce temperature fluctuations that could spoil your food while full-range temperature control saves energy and cost.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.