AthleticHigh-TopShoe, Grn, Men's, 17, 6E, PR
Mfr # A8811-17-6E
Zoro # G714841170
product price:Â $103.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Nylon, TPU
Color
Olive
Gender
Men's
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A8811-17-6E
Zoro #
G714841170
UPC #
810151187600
Country of Origin
China
Dimensions
Size
17
Footwear Width
6E
Overall Height
4 in
Width
6E
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Olive, Width 6E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 17, Static Dissipative No, Style Number A8811, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.