Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 12, Wide, A7264

  • Mfr # A7264 SZ: 12W

  • Zoro # G9338402


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A7264 SZ: 12W
Zoro #
G9338402
UPC #
617420028363
Country of Origin
China

Dimensions

Size
12
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Width
EE
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Footwear Shank Type
None
Wide Toe Cap
No
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Liner Material
Polyester
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.24
Footwear Construction Type
Cemented
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Mark II Slip Test Results- Dairy Tile Wet
0.57
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Non Metallic Upper
Yes
Standards
ASTM F2413-11
Removable Insole
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Insulation Weight
200 g
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Insulated
Yes
Puncture Resistant Insole
No
Conductive
No
Insole System
Full Sock
Non-Marking Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Oily
0.31
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Construction
Cemented
Insole Technology
Full Sock
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.57
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulation Weight (PRINT)
200 g
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A7264

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.