
Men Aluminum Toe RIPSAW 8" AT, MENS PR, Black, 15, Medium
Mfr # A7335-15M
Zoro # G709754393
product price:Â $125.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men
Color
Black
Style Number
A7335
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A7335-15M
Zoro #
G709754393
UPC #
617420205702
Country of Origin
China
Dimensions
Size
15
Footwear Width
Medium
Details
Item
RIPSAW 8" AT, MENS PR
Toe Type
Aluminum
Gender
Men
Color
Black
Style Number
A7335
Waterproof
Yes
Liner Material
Textile
Footwear Closure Type
Lace
Standards
IC EH SR PR
Outsole Material
Rubber
Midsole Material
EVA
Upper Material
Leather
Insulated
No
Insole Material
PU Foam
Description
Size 15 RIPSAW 8 In. AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.