
Men Aluminum Toe RIPSAW 8" AT, MENS PR, Brown, 11, Medium
Mfr # A7333-11M
Zoro # G709756571
product price:Â $128.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men
Color
Brown
Style Number
A7333
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7333-11M
Zoro #
G709756571
UPC #
617420205290
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium
Details
Item
RIPSAW 8" AT, MENS PR
Toe Type
Aluminum
Gender
Men
Color
Brown
Style Number
A7333
Waterproof
Yes
Standards
IC EH SR PR
Liner Material
Textile
Insulated
No
Upper Material
Leather
Midsole Material
EVA
Outsole Material
Rubber
Footwear Closure Type
Lace
Insole Material
PU Foam
Description
Size 11 RIPSAW 8 In. AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.