Men Aluminum Toe RIPSAW ROMEO AT, MENS PR, Brown, 12, Medium

  • Mfr # A7342-12M

  • Zoro # G709756045


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men
Color
Brown
Footwear Width
Medium
Style Number
A7342
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7342-12M
Zoro #
G709756045
UPC #
617420219532
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium

Details

Item
RIPSAW ROMEO AT, MENS PR
Toe Type
Aluminum
Gender
Men
Color
Brown
Style Number
A7342
Waterproof
No
Outsole Material
Rubber
Standards
IC EH SR PR MT
Upper Material
Leather
Footwear Closure Type
Slip-on
Midsole Material
EVA
Insulated
No
Liner Material
Textile
Insole Material
PU Foam

Description

Size 12 RIPSAW ROMEO AT, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.