
Men Carbon Nano-Fiber Toe SPIKE CN PR, MENS PR, Brown, 11, Medium
Mfr # A7542-11M
Zoro # G609756251
product price:Â $91.69
/prKey Features
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7542
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A7542-11M
Zoro #
G609756251
UPC #
617420102766
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium
Details
Item
SPIKE CN PR, MENS PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7542
Waterproof
No
Liner Material
Textile
Upper Material
Leather
Footwear Closure Type
Lace
Insulated
No
Midsole Material
PU
Outsole Material
Rubber
Standards
IC EH SR
Insole Material
PU Foam
Description
Size 11 SPIKE CN PR, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.