
Men's Carbon Nano-Fiber Toe Wellington Work Boot, Black, 10, Medium, A7800
Mfr # A7800-10M
Zoro # G309754373
product price:Â $166.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7800
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A7800-10M
Zoro #
G309754373
UPC #
617420137782
Country of Origin
China
Dimensions
Size
10
Footwear Width
Medium
Details
Item
Wellington Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7800
Waterproof
Yes
Upper Material
Leather
Standards
IC EH SR PR
Insulated
No
Midsole Material
PU
Outsole Material
Rubber
Footwear Closure Type
Slip-on
Liner Material
Textile
Insole Material
PU Foam
Description
Size 10 HAMMER WELLINGTON A-MAX CN PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.