
Women's Carbon Nano-Fiber Toe Work Boot, Brown, 7, Wide, A7451
Mfr # A7451-7W
Zoro # G109756294
product price:Â $115.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Women's
Color
Brown
Style Number
A7451
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A7451-7W
Zoro #
G109756294
UPC #
617420140034
Country of Origin
China
Dimensions
Size
7
Footwear Width
Wide
Details
Item
Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Women's
Color
Brown
Style Number
A7451
Waterproof
Yes
Insulated
No
Standards
IC EH SR PR
Footwear Closure Type
Lace
Midsole Material
PU
Outsole Material
PU
Upper Material
Leather
Liner Material
Textile
Insole Material
PU Foam
Description
Size 7 FOUNDATION CT, WOMENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.